Specifications
Dimensions
- Bore Diameter55 mm
- Outside Diameter115 mm
- Overall Width103 mm
Details
- Thrust DirectionsDouble-Direction
- Type Of BearingNeedle Roller/Axial Cylindrical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)