Motion
06467 VINYL TAPE 471 BLACK 3"X36YD

3M
06467 VINYL TAPE 471 BLACK 3"X36YD

Film Tape - Length: 36 yd, Width: 3 in, Black
MI ITEM #05916067
MFR #06467 VINYL TAPE 471 BLACK 3"X36YD
Price$114.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06467 VINYL TAPE 471 BLACK 3"X36YD

Film Tape - Length: 36 yd, Width: 3 in, Black
MI ITEM #05916067
MFR #06467 VINYL TAPE 471 BLACK 3"X36YD

Mfr description
06467 VINYL TAPE 471
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.95/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    14.0
  • Width
    3 in

Details

  • Adhesion Strength
    26 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Vinyl
  • Color
    Black
  • Elongation at Break
    150 %
  • Manufacturer Upc Number
    00021200064678
  • Max Operating Temperature
    170 °F
  • Operating Temperature Range
    40 to 170 °F
  • UPC_NO
    00021200064678

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)