Motion
HGB2262716W
Hanger Bearing - 2-15/16 in Thickness
Mi Item #05916136
MFR #HGB2262716W
Price$68.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing - 2-15/16 in Thickness
Mi Item #05916136
MFR #HGB2262716W

Mfr description
HGB2262716W 2 7/16" 226 WOOD HANGER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.08/each

Specifications

Dimensions

  • Thickness
    2-15/16 in

Details

  • Material
    Wood
  • Part Type
    Hanger Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)