Motion
1704-32-40
1704-32-40 MJ-CODE 61 FLANGE 90D TUBE
MI ITEM #05916240
MFR #1704-32-40
Price$356.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1704-32-40 MJ-CODE 61 FLANGE 90D TUBE
MI ITEM #05916240
MFR #1704-32-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$356.47/each

Specifications

Dimensions

  • End 1 Size
    2 in, 2-1/2 in
  • End 2 Size
    2 in, 2-1/2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Code 61 O-Ring Flange, Male JIC
  • End 1 Thread
    2-1/2-12 UN
  • End 2 Style
    Code 61 O-Ring Flange, Male JIC
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1704

Overview

Mfr description
1704-32-40 MJ-CODE 61 FLANGE 90D TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text