Motion
ISE40A-N01-Y-P-X501

SMC CORP OF AMERICA
ISE40A-N01-Y-P-X501

ISE40A, Digital Pressure Sensor, 1 Screen 2 Output with Analog, IP65
Mi Item #05916313
MFR #ISE40A-N01-Y-P-X501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE40A-N01-Y-P-X501

ISE40A, Digital Pressure Sensor, 1 Screen 2 Output with Analog, IP65
Mi Item #05916313
MFR #ISE40A-N01-Y-P-X501

Mfr description
ISE40A-N01-Y-P-X501 2-COLOR HI
  • IP65 pressure sensor with integrated M12 cable, for wet or dry applications
  • Simple 3-step setting for switch outputs
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Operating Pressure Range
    14.5 to 145 psi
  • Operating Temperature Range
    23 to 122 °F
  • Series
    ISE40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)