Motion
710247
Oil Seal - Solid, 1.503 in Shaft Dia., 1.950 in OD, 0.475 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #05916515
MFR #710247
Price$46.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.503 in Shaft Dia., 1.950 in OD, 0.475 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #05916515
MFR #710247

Mfr description
710247 SEAL
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.97/each

Specifications

Dimensions

  • Outside Diameter
    1.950 in
  • Overall Width
    0.475 in
  • Shaft Diameter
    1.503 in

Details

  • Lip Material
    Polyacrylate
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893498522
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)