Motion
6214/HC5C3

SKF
6214/HC5C3

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring, C3 Internal Clearance
Mi Item #05916625
MFR #6214/HC5C3
Price$1,682.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6214/HC5C3

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring, C3 Internal Clearance
Mi Item #05916625
MFR #6214/HC5C3

Mfr description
6214/HC5C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,682.69/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Internal Clearance
    C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)