Motion
CMCW-500
CMCW-500 CMCW™ Series 5 in. ID Polypropylene/Wire Reinforced Air Ducting Hose
MI ITEM #05916689
MFR #CMCW-500
Your Price$44.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CMCW-500 CMCW™ Series 5 in. ID Polypropylene/Wire Reinforced Air Ducting Hose
MI ITEM #05916689
MFR #CMCW-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.86/each(List $51.59)

Overview

Mfr description
CMCW-500 HOSE ADAPTER

Specifications

  • Inside Diameter
    5 in
  • Material
    EPT Rubber
  • Type
    Custom Molded Cuff
  • Color
    White
  • Length
    3.74 in
  • Manufacturer Upc Number
    822353010181
  • UPC_NO
    822353010181
  • Product Types
    Polypropylene/Wire Reinforced Air Ducting Hose CMCW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text