Overview
Mfr description
WHA2016-14 MAT TOP CHAIN
- Integrally molded with Microban® antimicrobial product protection for added food safety by inhibiting the growth of bacterial, mold and mildew
- Microban® protects hard-to-clean area, works in between cleanings and extends chain life by reducing bacterial degradation
- 2” pitch for multiple food conveying applications
- Open hinge design for easy Clean-In-Place (CIP) sanitation
- Patented Rexnord TwistLock® pin retention provides easy assembly and disassembly for cleaning and maintenance
- Integral pin design eliminates risk of loose parts
- Abrasive-resistant, polyester and stainless steel pins and heavy-duty nylon sprockets provide extended wear life
- 2011—supplied with 2” (50.8mm) indent without nubs
- 2015— 21.33” wide; 4” high pushers every 5th pitch; indented 2” on each side
- 2016—supplied with 2” (50.8mm) indent without perforations
Specifications
- Chain Or Flight Width
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data