Motion
38950

ANSELL
38950

KleenGuard* A35 Liquid & Particle Protection Hood Coveralls with Zipper Front - 2X-Large
Mi Item #05916725
MFR #38950
Price$10.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
38950

KleenGuard* A35 Liquid & Particle Protection Hood Coveralls with Zipper Front - 2X-Large
Mi Item #05916725
MFR #38950

Mfr description
38950 A35 COVERALLS 2XLARGE
  • Liquid and particulate barrier
  • ANSI/ISEA 101-1996 sizing standard
  • Microporous film laminate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.91/each

Specifications

Dimensions

  • Size
    2X-Large

Details

  • Ankle Style
    Elastic
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Use
    General Purpose
  • Hood Included
    Yes
  • Product Line
    A35
  • Product Type
    Coveralls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)