Motion
38952

ANSELL
38952

KleenGuard* A35 Liquid & Particle Protection Hood Coveralls with Zipper Front - 3X-Large
MI ITEM #05916726
MFR #38952
Your Price$11.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
38952

KleenGuard* A35 Liquid & Particle Protection Hood Coveralls with Zipper Front - 3X-Large
MI ITEM #05916726
MFR #38952

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.58/each(List $13.31)

Overview

Mfr description
38952 A35 COVERALLS 3XLARGE
  • Liquid and particulate barrier
  • ANSI/ISEA 101-1996 sizing standard
  • Microporous film laminate
  • TYPICAL USES: Liquid handling; Pressure washing; Maintenance; General manufacturing

Specifications

  • Garment Use
    General Purpose
  • Size
    3X-Large
  • Product Line
    A35
  • Color
    White
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text