Specifications
Dimensions
- Outside Diameter1.5625 in
- Overall Length2.2500 in
- Shaft Diameter1.0000 in
Details
- Bushing TypeBall Bushing
- Closure TypeClosed
- SeriesKNZ
- UPC_NO35373186426
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)