1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
KNZ24
Super Ball Bushing - KNZ Series, 1.500 in Shaft Diameter, 2.8750 in Outside Diameter, 3.0000 in Overall Length, Closed
MI ITEM #
05916764
MFR #
KNZ24
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
INA (SCHAEFFLER) KNZ24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
KNZ24
Super Ball Bushing - KNZ Series, 1.500 in Shaft Diameter, 2.8750 in Outside Diameter, 3.0000 in Overall Length, Closed
MI ITEM #
05916764
MFR #
KNZ24
Mfr description
KNZ24 LINEAR BALL BEARING
Balls run without difficulty into the load zone due to the self-alignment function
Load distribution over the whole ball row is more uniform
Smoother running, allows higher accelerations and prevents overloading of the individual balls
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
2.8750 in
Overall Length
3.0000 in
Shaft
Diameter
1.500 in
Details
Bushing Type
Ball Bushing
Closure Type
Closed
Series
KNZ
UPC_NO
35373186440
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items