Specifications
Dimensions
- Length10.0000 to 279.4000 in, 243 to 284 mm
Details
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 2
- Ansi Isea Puncture Resistance LevelLevel 3
- ApplicationsBody assembly, Engine transmission and repair, General maintenance, Hydraulic repair
- Coated AreaPalm Coated
- CoatingFoam Nitrile
- Coating CoveragePalm Coated
- Coating MaterialFoam Nitrile
- Coating Outer Shell CoveragePalm Coated
- Coating Outer Shell MaterialFoam Nitrile
- Coating StyleFoam Nitrile
- ColorBlack Grey, Orange
- Construction DescriptionCoated
- Cuff TypeVelcro
- DescriptionActivArmr 97-008 protective gloves feature a DuPont Kevlar layer for tough, durable protection against cuts (ANSI/ISEA 105-2024 CUT A2 and EN ISO B) and harsh abrasion (ANSI/ISEA 105-2024 and EN ABRASION LEVEL 4), making them ideal for a variety of medium-duty tasks.
- Description KeywordSeamless Knit
- Duty TypeMedium Duty
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level2
- En 388 Puncture Resistance Level2
- En 388 Tear Resistance Level3
- En Iso Cut ResistanceB
- EN388EN388 4232B
- FeaturesAdjustable Wrist Closure, ID Nameplate, Reinforced Ridges, Seamless Knit
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFoam
- Grip TypeFoam Nitrile
- Group & ClassA2
- HandPair
- Hand TypePair
- Knit Gauge15 ga
- Liner/Shell MaterialNylon | Spandex
- Lining MaterialKevlar, Nylon, Spandex
- Manufacturer Catalog Number97-008
- MaterialKevlar
- Material TypeKevlar
- Other Standards MetEN ISO 21420:2020, REACH Compliant
- Product LineActivArmr
- Product TypesCoated Gloves
- Protection TypeCut and Abrasion Resistant
- Quantity12
- SeriesActivArmr
- Standards MetANSI/ISEA 105-2024, EN 388:2016 +A1:2018, EN ISO 21420:2020
- TypeSeamless Knit