Motion
HK 1216.2RS

SKF
HK 1216.2RS

Needle Roller Bearing - 12 mm Bore, 18 mm OD, 16 mm Width
MI ITEM #05916817
MFR #HK 1216.2RS
Your Price$24.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 1216.2RS

Needle Roller Bearing - 12 mm Bore, 18 mm OD, 16 mm Width
MI ITEM #05916817
MFR #HK 1216.2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.92/each(List $34.90)

Overview

Mfr description
HK 1216.2RS NEEDLE BRGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    1410 lbf
  • Cage Material
    Sheet Steel
  • Radial Static Load Capacity
    1652 lbf
  • Material
    Bearing steel
  • Max Rpm
    10000 rpm
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.024 lbs
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text