Motion
NKI 32/30

SKF
NKI 32/30

Needle Roller Bearing - 32 mm Bore, 47 mm OD, 30 mm Width
MI ITEM #05916819
MFR #NKI 32/30
Price$176.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 32/30

Needle Roller Bearing - 32 mm Bore, 47 mm OD, 30 mm Width
MI ITEM #05916819
MFR #NKI 32/30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$176.53/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    30 mm
  • Weight
    0.4 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKI 32/30 Needle Roller Bearing features a 32 mm bore diameter, 47 mm outside diameter, 30 mm overall width, and a weight of 0.4 lbs, making it ideal for industrial systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    12000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8295 lbf
  • Radial Static Load Capacity
    17198 lbf
  • Series
    NKI

Overview

Mfr description
NKI 32/30 NEEDLE BRGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text