Motion
NUTR 15 X

SKF
NUTR 15 X

Flat Support Roller - Steel, 35 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, 19 mm Overall Width, Sealed
MI ITEM #05916831
MFR #NUTR 15 X
Your Price$208.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 15 X

Flat Support Roller - Steel, 35 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, 19 mm Overall Width, Sealed
MI ITEM #05916831
MFR #NUTR 15 X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$208.08/each(List $257.90)

Overview

Mfr description
NUTR 15 X NEEDLE BRGS

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Overall Width
    19 mm
  • Closure Type
    Sealed
  • Operating Temperature Range
    300 °F
  • Flange Diameter
    20 mm
  • Radial Dynamic Load Capacity
    16.8 kN
  • Radial Static Load Capacity
    17.6 kN
  • Roller Material
    Steel
  • Max Rpm
    5000 rpm
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Series
    NUTR
  • Manufacturer Upc Number
    7316577299918
  • UPC_NO
    7316577299918
  • Weight
    0.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text