Motion
SYJ 75 TF

SKF
SYJ 75 TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 75 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05916834
MFR #SYJ 75 TF
Price$839.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYJ 75 TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 75 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05916834
MFR #SYJ 75 TF

Mfr description
SYJ 75 TF UNIT BALL PILLOW BLOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$839.31/each

Specifications

Dimensions

  • Base To Bore Centerline
    82.50 mm
  • Base Width
    74 mm
  • Bolt Center To Center Length
    217 mm
  • Bolt Size
    20 mm
  • Bore Diameter
    75 mm
  • Overall Length
    275 mm
  • Weight
    16.98 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570526110
  • Max Rpm
    2600 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    66.3 kN
  • Radial Static Load Capacity
    49 kN
  • Replacement Bearing
    YAR 215-2F
  • Series
    SYJ
  • UPC_NO
    7316570526110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)