Motion
23252 CAC/C3W507

SKF
23252 CAC/C3W507

Spherical Roller Bearing - 260 mm ID, 480 mm OD, 174 mm Width, Straight Bore, Open, C3
Mi Item #05916836
MFR #23252 CAC/C3W507
Price$25,761.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23252 CAC/C3W507

Spherical Roller Bearing - 260 mm ID, 480 mm OD, 174 mm Width, Straight Bore, Open, C3
Mi Item #05916836
MFR #23252 CAC/C3W507

Mfr description
23252 CAC/C3W507 SPHERICAL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,761.01/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    174 mm
  • Weight
    308.0 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    1200 rpm
  • Maximum Speed
    1200 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)