Motion
6856

NTN
6856

Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 350 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #05916856
MFR #6856
Price$9,969.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6856

Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 350 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #05916856
MFR #6856

Mfr description
6856 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,969.59/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Outside Diameter  
    350 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Class 0
  • Weight
    15.67 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6856 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6856 is a 280 mm bore radial/deep groove ball bearing with a 350 mm OD and 33 mm width, open for standard use.
  • Manufacturer Catalog Number
    6856
  • Manufacturer Upc Number
    4547359414875
  • Max Rpm
    1900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33940 lbf
  • Radial Static Load Capacity
    39790 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359414875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)