Specifications
Dimensions
- Bolt Center To Center Length98.80 mm
- Bolt Hole Spacing3.8891 in
- Bolt Size0.4375 in
- Bore Diameter25 mm
- Housing Width27.40 mm
- Inner Ring Width34.90 mm
- Length Through Bore34.90 mm
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.4380 in
- Overall Length4.9400 in
- Overall Length Diameter125.4 mm
- Overall Width69.1 mm
- Weight1.21 lbs
Details
- Bearing Material52100 Bearing Steel, Phosphorus Nickel Coated
- Bearing NumberPN-205
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- ColorLight Gray
- DescriptionSealmaster Mounted Composite 2-Bolt Flange Ball Bearing - 52100 Bearing Steel, Phosphorus Nickel Coated - Setscrew Lock - Corrosion Resistant - CRFTC-PN205
- Duty TypeStandard Duty
- Dynamic Load Capacity2801 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPhosphorus Nickel Coated
- Flange Mounting Type2-Bolt Flange
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialThermoplastic
- Housing Type2-Bolt Flange
- Locking DeviceSet Screw
- LubricantCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberCRFTC-PN205
- Manufacturer Product Page
- Manufacturer Upc Number662461375426
- Max Operating Temperature220 °F
- Max Rpm2700 rpm
- Maximum Speed2700 rpm
- Mounting Type2-Bolt Flange
- Number Of Mounting Holes2
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- RelubricatableYes
- Replacement BearingPN-205
- Retainer TypeLand Riding Retainer
- Seal TypeHigh Performance Triple Lip Seal
- Self AligningYes
- SeriesCRFTC
- Static Load Capacity1651 lbf
- Type Of BearingBall
- UPC_NO662461375426
Overview
Mfr description
CRFTC-PN205
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
- Solid construction with machined base was designed for minimal gaps and no fillers
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- USDA H1 complaint food grade grease