Motion
BCYL2
BCYL2 Tigerflex® 2.02 in. Fits Hose Rigid PVC Coil for TV & TVHD Vapor Recovery Hose
MI ITEM #05917057
MFR #BCYL2
List Price$10.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BCYL2 Tigerflex® 2.02 in. Fits Hose Rigid PVC Coil for TV & TVHD Vapor Recovery Hose
MI ITEM #05917057
MFR #BCYL2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.57/each for your price

Overview

Mfr description
BCYL2 BANDING COIL

Specifications

  • Inside Diameter
    2.02 in
  • Material
    PVC
  • Style
    Rigid
  • Type
    Banding Coil
  • Color
    Yellow
  • Additional Details
    For food grade and non-food grade applications. Easy assembly. Provides smoother surface for banding behind coupling. Packaged singly: One piece to make one complete hose assembly coupled at each end. Cut one piece in half into two equal pieces; thread between hose helix. Phthalate Free Made in the USAFor TV™ Vapor Recovery Hoses
  • Manufacturer Upc Number
    822353142288
  • UPC_NO
    822353142288
  • Product Types
    Banding Coils For TDH Drop and Transfer Hoses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text