Overview
Mfr description
UCPL209-28 PILLOW BLOCK
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter1-3/4 in
- UPC_NO80067575092
- Manufacturer Upc Number80067575092
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data