Motion
NIN10
NIN Series Bearing Lock Nut - 1.875-16 in Thread Size, 2.7550 in OD, 2.4380 in Face Dia., 0.5100 in Width, Steel Material
Mi Item #05917192
MFR #NIN10
Price$76.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NIN Series Bearing Lock Nut - 1.875-16 in Thread Size, 2.7550 in OD, 2.4380 in Face Dia., 0.5100 in Width, Steel Material
Mi Item #05917192
MFR #NIN10

Mfr description
NIN10 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.58/each

Specifications

Dimensions

  • Face Diameter  
    2.4380 in
  • Outside Diameter  
    2.7550 in
  • Overall Width
    0.5100 in
  • Thread Size  
    1.875-16 in
  • Weight
    0.459 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NIN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)