Motion
29899-0042

GARLOCK KLOZURE
29899-0042

Garlock KLOZURE® SGi® Bearing Isolator/Labyrinth Seal,Flangeless , SPECIAL, Bronze Stator, Rotor, 1.768 inch Shaft, 2.756 inch Bore, 0.539 inch Width
Mi Item #05917225
MFR #29899-0042
Price$1,601.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29899-0042

Garlock KLOZURE® SGi® Bearing Isolator/Labyrinth Seal,Flangeless , SPECIAL, Bronze Stator, Rotor, 1.768 inch Shaft, 2.756 inch Bore, 0.539 inch Width
Mi Item #05917225
MFR #29899-0042

Mfr description
GARLOCK SGI BRONZE 1.768"ID 2.756"OD
  • The KLOZURE® SGi® Bronze bearing isolators offer exceptional bearing protection for VFD electric motors from contaminant and stray shaft current.
  • Fits onto Toshiba® Motor Frame 250 DE/ODE
  • Engineered labyrinth design excludes contamination while retaining bearing lubrication, to IP 66 ratings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,601.27/each

Specifications

Dimensions

  • Axial Motion
    0.015 in
  • Bore Diameter
    2.7560 in
  • Outside Diameter
    2.7560 in
  • Overall Width
    0.5390 in
  • Shaft Size
    1.768 in
  • Weight
    1.075 lbs

Details

  • Configuration
    Flangeless
  • Construction Description
    SGi® Flangess Design, Bronze Rotor and Stator with Filled PTFE Unitizing Ring, Built in AEGIS® Shaft Grounding Ring
  • Continuous Temperature Range
    -22°F to 300°F
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Labyrinth
  • Manufacturer Upc Number
    717744905613
  • Max Shaft Surface Speed
    12000 fpm
  • Misalignment Tolerance
    0.010 in
  • O Ring Material
    FKM
  • Pressure Tolerance
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Bronze
  • Stator Material
    Bronze /
  • Synonym
    Shaft Grounding, Stray Shaft Current, Variable Frequency Drive, VFD, Electrical Discharge Machining, EDM, Bearing fluting, pitting, Bearing Isolator, Labyrinth, Non-contact, Energy Efficient, Non-sparking, Barrier, Rotating, Dynamic, Bearing Lubrication Retention, Contamination Exclusion Seal for Oil or Grease
  • Type Series
    SGi®
  • Type Style Construction
    SGi® Flangeless
  • Typical Application
    Exceptional Bearing Protection, Shaft Grounding Technology, Variable Frequency Drive Electric Motors, Rotating Applications, Pumps, Gearboxes, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, Chemical Industry, Food and Pharmaceutical Industry, Hydroelectric Industry, Power Generation Industry, Wind Turbine Industry, Oil and Gas Industry, Mining Industry, other Industrial Applications
  • Unitizing Ring Material
    Graphite Filled PTFE
  • UPC_NO
    717744905613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)