Motion
AJB-20TC-040
Die & Mold Plain-Bearing - 1.2515 in Bore, 1.2500 in Length, Stainless Steel Material
Mi Item #05917275
MFR #AJB-20TC-040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 1.2515 in Bore, 1.2500 in Length, Stainless Steel Material
Mi Item #05917275
MFR #AJB-20TC-040

Mfr description
AJB-20TC-040 MIL SPEC BUSHING
  • Corrosion Resistant Steel
  • AMS 5643 (17-4 PH) Condition H 1150 per AMS 2759/3
  • Passivated per AMS 2700 Method 1, Type 2 or Type 8 or ASTM A 967
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.2515 in
  • Outside Diameter
    1.4398 in
  • Overall Length
    1.2500 in
  • Weight
    0.103 lbs

Details

  • Additional Details
    AT 3200 Bearing Liner System;Permanently bonded to bearing inside diameter and flange face
  • Backing Material
    Stainless Steel
  • Bearing Material
    Stainless Steel
  • Bushing Material
    Stainless Steel
  • Bushing Type
    Plain Sleeve
  • Description
    Aurora Bearing AJB-TA/ -TC Journal Bearings SAE-AS81934/1
  • Finish Coating
    Passivated
  • Groove Type
    Plain Interior
  • Harmonization Code
    8483.30.8070
  • Manufacturer Catalog
    www.aurorabearing.com
  • Material
    Stainless Steel
  • Material Specification
    AMS 5643 (17-4 PH) Condition H-1150
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    AJB-TC
  • Standards Met
    AMS 2700, ASTM A 967, SAE-AS81820 Type A, SAE-AS81934/1
  • Type
    Journal
  • Type Of Bearing
    Journal
  • UPC_NO
    190029007040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)