Motion
DRM508
Drum Pump Tube -
MI ITEM #05917297
MFR #DRM508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Pump Tube -
MI ITEM #05917297
MFR #DRM508

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tube Length
    40 in

Details

  • Body Material
    316 Stainless Steel

Overview

Mfr description
DRM508 FTI DRUM PUMP TUBE
  • Stainless Steel Pump Tube handles solvents, mild corrosives and organic acids of light to medium viscosity
  • Seal-less Tube is 40" long
  • Handles temperatures up to 220° F
  • 5' output hose is constructed of reinforced PVC
  • 30-minute run-dry capability prevents damage
  • Double-suction impeller improves pump performance
  • We recommend pairing with FTI .5 Horsepower Drum Pump Motor (DRM432) or FTI Air Drum Pump Motor (DRM433)
  • Pump motor not included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought