Motion
GEGZ024ES-2RS
Spherical Plain Bearing - 1.5000 in Bore, 2.8125 in OD, 1.5800 in Inner Ring Width, Sealed
MI ITEM #05917306
MFR #GEGZ024ES-2RS
Your Price$319.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.5000 in Bore, 2.8125 in OD, 1.5800 in Inner Ring Width, Sealed
MI ITEM #05917306
MFR #GEGZ024ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$319.90/each(List $367.89)

Overview

Mfr description
GEGZ024ES-2RS INCH SPERICAL PLAIN BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Inner Ring Width
  • Outer Ring Width
    1.3120 in
  • Ball Material
    52100 Steel
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    114648 lbf
  • Series
    GEGZ
  • Harmonization Code
    8483.30.8070
  • Manufacturer Product Page
  • Manufacturer Catalog
    www.aurorabearing.com
  • UPC_NO
    190029025433
  • Weight
    1.6 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought