Motion
202-2042
Extreme Temperature Apron - 42"
MI ITEM #05917435
MFR #202-2042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Temperature Apron - 42"
MI ITEM #05917435
MFR #202-2042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    45.7 cm
  • Width
    30.48 cm

Details

  • Additional Details
    Temp-Gard™ aprons offer protection to the torso and upper legs in extreme temperature conditions. - Protect from -321°F (-196°C) to +500°F (+260°C) - Multi-layered construction for maximum thermal protection - Liquid-proof outer layer to protect from splashes - Quick-release buckles at neck and waist for added safety - „„Superior flexibility that will not stiffen at extreme temperatures - Easy to clean and will not stain
  • Color
    Black
  • Description
    Temp-Gard™ aprons offer protection to the torso and upper legs in extreme temperature conditions.
  • Description Keyword
    CE Apron
  • Garment Type
    Extreme Temperature
  • Garment Use
    High Temperature
  • Manufacturer Product Page
  • Manufacturer Upc Number
    616314086458
  • Material
    Liquid-Proof Silicone Fabric
  • Resistance
    Cryogenic Cleaning, Cryogenic Systems Maintenance
  • Spec Sheet
  • Technical Specifications

Overview

Mfr description
202-2042 APRON TEMPGARD
  • Protect from -321°F (-196°C) to +500°F (+260°C)
  • Multi-layered construction for maximum thermal protection
  • Liquid-proof outer layer to protect from splashes
  • Quick-release buckles at neck and waist for added safety
  • Superior flexibility that will not stiffen at extreme temperatures
  • Easy to clean and will not stain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought