Motion
8360G71

ASCO
8360G71

Solenoid Valve - 24 V ac, 3 way - 3/2 Universal
Mi Item #05917449
MFR #8360G71
Price$297.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8360G71

Solenoid Valve - 24 V ac, 3 way - 3/2 Universal
Mi Item #05917449
MFR #8360G71

Mfr description
8360G071AC24/60D SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Plastic
  • Maximum Operating Pressure
    100 psi
  • Solenoid Supply Voltage
    24 V ac
  • Valve Functionality
    3 way - 3/2 Universal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)