Motion
PAK372
Drip Deck - Polyethylene, 200 lbs Load Capacity, 3 gal Sump Capacity, Dimensions: 16-5/8 x 20-5/8 x3-7/8 in
Mi Item #05917670
MFR #PAK372
Price$139.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drip Deck - Polyethylene, 200 lbs Load Capacity, 3 gal Sump Capacity, Dimensions: 16-5/8 x 20-5/8 x3-7/8 in
Mi Item #05917670
MFR #PAK372

Mfr description
PAK372 PIG SPILL CNMT TRAY
  • Chemical-resistant polyethylene tray features built-in sump containment to trap leaks and drips while you work
  • Translucent sidewalls let you easily inspect fluid level in sump
  • Compact size fits on tabletop or counter; ideal for use in labs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.98/each

Specifications

Dimensions

  • Dimensions
    16-5/8 x 20-5/8 x3-7/8 in
  • Height
    3.8800 in
  • Length
    20.6300 in
  • Weight
    8 lbs
  • Width
    16.6300 in

Details

  • Color
    White
  • Drain
    No Drain
  • Load Capacity
    200 lbs
  • Material
    Polyethylene
  • Number of Grates
    2
  • Sump Capacity
    3 gal (US)
  • Type
    Drip Deck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)