Motion
PAK 603
Spill Ramp - Material: Ramp Frame - Steel, Grate - Polyethylene, 1000 lb Load Capacity, Width: 75 in, Length: 27-3/8 in
Mi Item #05917671
MFR #PAK 603
Price$1,504.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Ramp - Material: Ramp Frame - Steel, Grate - Polyethylene, 1000 lb Load Capacity, Width: 75 in, Length: 27-3/8 in
Mi Item #05917671
MFR #PAK 603

Mfr description
PAK603 PIG LOADING RAMP
  • Combination of steel frame with polyethylene grate surface is stronger than all-poly, yet lighter than all-steel construction
  • Hinge assemblies let you store ramp upright inside a PIG Roll Top Hardcover
  • Metal plate secures ramp to pallet or deck and provides a smooth transition for loading and unloading
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,504.52/each

Specifications

Dimensions

  • Dimensions
    8.7500 in H x 27.3800 in W x 8.7500 in
  • Height
    8.7500 in
  • Length
    27-3/8 in
  • Weight
    106 lbs
  • Width
    75 in

Details

  • Color
    Black
  • Load Capacity
    1000 lb
  • Material
    Grate - Polyethylene, Ramp Frame - Steel
  • Type
    Slip Grate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)