Motion
DCB203-2

DEWALT
DCB203-2

MAX* Battery Pack - 2 - Lithium-Ion, 20 V Nominal Voltage, 2 Ah
Mi Item #05917710
MFR #DCB203-2
Price$216.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB203-2

MAX* Battery Pack - 2 - Lithium-Ion, 20 V Nominal Voltage, 2 Ah
Mi Item #05917710
MFR #DCB203-2

Mfr description
DCB203-2 BATTERY 2 PACK 20V MAX 2.0AMP
  • Compact Lithium Ion pack provides up to 33% longer run-time than standard 20V MAX* battery packs
  • 3-LED fuel gauge system allows immediate feedback on state of charge
  • No memory and virtually no self-discharge for maximum productivity and less downtime
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Promo Price
USD$216.92/each

Specifications

Dimensions

  • Height
    3.7500 in
  • Length
    9.2500 in
  • Tool Weight
    1.8 lbs
  • Weight
    1.95 lbs
  • Width
    7.0000 in

Details

  • Additional Details
    The DCB203-2 20V MAX* Compact Lithium Ion 2-Pack has an extended run-time battery and provides immediate feedback on state of charge with the 3-LED Fuel Gauge System.
  • Amp Hour
    2 Ah
  • Battery Capacity
    2 Ah
  • Battery Chemistry
    Lithium-Ion
  • Battery Series
    MAX
  • Battery Voltage
    20 V
  • Charger Included
    No
  • Includes
    (2) DCB203 20V MAX* 2Ah Batteries
  • Nominal Voltage
    20 V
  • Number Of Batteries
    2
  • Product Types
    Battery
  • UPC_NO
    885911315166
  • Warranty
    3 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)