Motion
41-1430/M
Insulated Coated Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Polyester Material
Mi Item #05917759
MFR #41-1430/M
Price$15.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Coated Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Polyester Material
Mi Item #05917759
MFR #41-1430/M

Mfr description
41-1430/M POWER GRAB THERMO 10 GAUGE
  • Seamless construction for a comfortable fit
  • Acrylic gloves provide economical cold weather protection
  • Latex MicroFinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.63/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    71 cm
  • Men'S Size
    M
  • Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Used in refrigerated areas, utilities, commercial fishing, construction, outdoor winter activities and recreation.
  • Anti Slip Grip
    Yes
  • Application
    Utilities, Construction
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Black
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A2
  • Description
    Used in refrigerated areas, utilities, commercial fishing, construction, outdoor winter activities and recreation.
  • Description Keyword
    Protection From Cold
  • Duty Type
    Standard Duty
  • EN388
    3231
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFinish
  • Hand Type
    Pair
  • Includes
    Acrylic Liner
  • Industry Use
    Utilities, Construction
  • Insulated
    Yes
  • Knit Gauge
    10
  • Laundering Capability
    Washable
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    41-1430/M
  • Manufacturer Upc Number
    616314125119
  • Material
    Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Powergrab
  • Protection Type
    Cold, Cut, Puncture, Tear, Abrasion
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    PowerGrab
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388, EN 511
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314125119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)