Motion
WPL654-XXL-BK

NEW PIG CORPORATION
WPL654-XXL-BK

Mechanix Wear® The Original® General Purpose Work Gloves - 2X-Large Size, Hook & Loop Cuff
MI ITEM #05917854
MFR #WPL654-XXL-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
WPL654-XXL-BK

Mechanix Wear® The Original® General Purpose Work Gloves - 2X-Large Size, Hook & Loop Cuff
MI ITEM #05917854
MFR #WPL654-XXL-BK

Mfr description
WPL654-XXL-BK THE ORIGINAL GLOVES
  • Durable Clarino synthetic leather palm is long lasting and comfortable
  • Reinforced finger and thumb grippers made from rubberized tire-tread provide superior, non-slip grip
  • Lycra side panels and Spandex-padded back improve flexibility, fit and comfort
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Application
    Mechanic's
  • Cuff Type
    Hook & Loop
  • Finger Coverage
    Full
  • Material Type
    General Purpose Gloves
  • Protection Type
    General Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)