Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- ApplicationMechanic's
- Cuff TypeHook & Loop
- Finger CoverageFull
- Material TypeGeneral Purpose Gloves
- Protection TypeGeneral Protection
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)