Motion
WPL838-L-BK
Mechanix Wear® FastFit® General Purpose Work Gloves - Large Size, Elastic Cuff
Mi Item #05917856
MFR #WPL838-L-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanix Wear® FastFit® General Purpose Work Gloves - Large Size, Elastic Cuff
Mi Item #05917856
MFR #WPL838-L-BK

Mfr description
WPL838-L-BK FASTFIT GLOVES
  • Wide, open cuff with gentle shirring so gloves go on or off in seconds
  • Clarino synthetic leather palm and fingers are supple and breathable
  • Reinforced thumb and index finger provide greater protection against cuts and scrapes
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Application
    Mechanic's
  • Cuff Type
    Elastic
  • Finger Coverage
    Full
  • Material Type
    General Purpose Gloves
  • Protection Type
    General Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)