Motion
WPL838-XL-RD
Mechanix Wear® FastFit® General Purpose Work Gloves - X-Large Size, Elastic Cuff
MI ITEM #05917857
MFR #WPL838-XL-RD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanix Wear® FastFit® General Purpose Work Gloves - X-Large Size, Elastic Cuff
MI ITEM #05917857
MFR #WPL838-XL-RD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WPL838-XL-RD FASTFIT GLOVES
  • Wide, open cuff with gentle shirring so gloves go on or off in seconds
  • Clarino synthetic leather palm and fingers are supple and breathable
  • Reinforced thumb and index finger provide greater protection against cuts and scrapes
  • Two-way stretch Spandex-padded back offers form-fitting elasticity
  • Concealed interior seam stitching eliminates snagging
  • Longer cuff provides additional protection and more secure fit
  • Safety yellow option features reflective strip and bright yellow color for increased visibility
  • Machine washable to keep gloves fresh and clean

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    General Purpose Gloves
  • Protection Type
    General Protection
  • Cuff Type
    Elastic
  • Finger Coverage
    Full
  • Application
    Mechanic's

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text