Motion
34-8264/L
Maxiflex Seamless Knit by Atg - L or Size 9 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
MI ITEM #05917922
MFR #34-8264/L
Price$6.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Maxiflex Seamless Knit by Atg - L or Size 9 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
MI ITEM #05917922
MFR #34-8264/L

Mfr description
34-8264/L MAXIFLEX PINK NITRILE GLOVE
  • MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • 100% Silicone free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.68/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    50 cm
  • Men'S Size
    L
  • Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Designed and developed as a breathable glove, MaxiFlex® Active™ delivers a "well-being effect" during and after work through the release of thousands of micro-encapsulated specialized ingredients which include aloe vera and vitamin E.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Maintenance, Manufacturing
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Natural Rubber
  • Color
    Pink
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Designed and developed as a breathable glove, MaxiFlex® Active™ delivers a "well-being effect" during and after work through the release of thousands of micro-encapsulated specialized ingredients which include aloe vera and vitamin E.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Standard Duty
  • EN388
    4131
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFoam
  • Hand Type
    Pair
  • Industry Use
    Maintenance, Manufacturing
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    Pink
  • Liner Material
    Lycra Elastane
  • Lining Material
    Spandex
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    34-8264/L
  • Manufacturer Upc Number
    616314118296
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Maxiflex
  • Protection Type
    Abrasion, Puncture
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    MaxiFlex
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314118296

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)