Specifications
Dimensions
- Overall Length5 in
Details
- Backing MaterialVinyl
- ColorWhite on Black
- LanguageEnglish
- MaterialVinyl
- MessageUSED OIL
- Message Or SymbolMessage Only
- Message SubjectChemical & Hazardous Materials
- ShapeRectangle
Overview
Mfr description
SGN416 USED OIL WARNING LABEL
- Bright colors and easy-to-read legends help ensure safety and facility compliance
- Helps you meet 29 CFR 1910.145 by indicating specific hazards that may, without identification, lead to accidental injury or property damage
- Available in two sizes and three compositions to suit your use and budget
- Long-lasting, pre-drilled aluminum signs offer superior resistance to abrasion, chemicals, weather, splashes and washdowns Indoors or sheltered outdoors, pre-drilled plastic signs are an economical choice for light-duty or temporary use on flat or slightly-curved surfaces
- Indoors or out, Dura-Vinyl material provides exceptional flexibility and performance and features high-gloss film to resist UV rays, water, chemicals and abrasion
- Keep your facility looking professional while providing clear safety information