Motion
SGN652
Safety or Facility Sign or Label - Message: USED OIL, 6 in High, 6 in Wide, Paper Backing Material
Mi Item #05917928
MFR #SGN652
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Message: USED OIL, 6 in High, 6 in Wide, Paper Backing Material
Mi Item #05917928
MFR #SGN652

Mfr description
SGN652-POLY USED OIL DRUM ID LABEL
  • Instantly alerts employees to container contents and status to help ensure safe handling and prevent mixing accidents
  • Bright colors and easy-to-read legends help ensure safety and facility compliance
  • Suit your use and budget with a choice of two compositions, either markable with pen or pencil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    6 in
  • Overall Length
    6 in
  • Width
    6 in

Details

  • Backing Material
    Paper
  • Color
    Black on Yellow
  • Language
    English
  • Material
    Paper or Polypropylene
  • Message
    USED OIL
  • Message Or Symbol
    Message Only
  • Message Subject
    General Facility Information
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)