Motion
M3.5X0.6 SPGP D4 2FL GP PLUG SPIRAL POINT TAP

GREENFIELD INDUSTRIES
M3.5X0.6 SPGP D4 2FL GP PLUG SPIRAL POINT TAP

High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 2 Flutes
Mi Item #05917929
MFR #M3.5X0.6 SPGP D4 2FL GP PLUG SPIRAL POINT TAP
Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
M3.5X0.6 SPGP D4 2FL GP PLUG SPIRAL POINT TAP

High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 2 Flutes
Mi Item #05917929
MFR #M3.5X0.6 SPGP D4 2FL GP PLUG SPIRAL POINT TAP

Mfr description
360821-TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.38/each

Specifications

Dimensions

  • Thread Size
    M3.5

Details

  • Chamfer
    Plug
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Thread Limit/Fit  
    D4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)