Motion
UCMFL206-18MZ2

AMI BEARINGS INC
UCMFL206-18MZ2

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal with Flinger Seal
Mi Item #05917960
MFR #UCMFL206-18MZ2
Price$212.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCMFL206-18MZ2

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal with Flinger Seal
Mi Item #05917960
MFR #UCMFL206-18MZ2

Mfr description
UCMFL206-18MZ2 1-1/8 2-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.12/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.5938 in
  • Bore Diameter  
    1-1/8 in
  • Length Through Bore
    0.866 in
  • Overall Length Diameter  
    5.5625 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Grade
    304
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    UC206-18MZ2
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCMFL200MZ2
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250200764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)