Specifications
Dimensions
- End 1 Size1/4 in, 16 mm
- End 2 Size1/4 in, 16 mm
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male Metric
- End 1 Thread1/4-18 NPTF, M16X1.5
- End 2 StyleFemale Pipe, Male Metric
- End 2 Thread1/4-18 NPTF, M16X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Seal MaterialNBR
- Series7045