Motion
BA2B 475907

SKF
BA2B 475907

75 mm Bore, 130 mm OD, 40 ° Contact, Open
Mi Item #05918409
MFR #BA2B 475907
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2B 475907

75 mm Bore, 130 mm OD, 40 ° Contact, Open
Mi Item #05918409
MFR #BA2B 475907

Mfr description
BA2B475907 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle  
    40 °
  • Outside Diameter  
    130 mm
  • Weight
    3.882 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    BA2B 475907 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316570162110
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    2
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570162110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)