Motion
421N20AD+203.2 Y=11.6

THOMSON (ALTRA)
421N20AD+203.2 Y=11.6

Linear Guide Standard Ball Profile Rail - Series: 400, 20 mm Rail, Standard
MI ITEM #05918419
MFR #421N20AD+203.2 Y=11.6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
421N20AD+203.2 Y=11.6

Linear Guide Standard Ball Profile Rail - Series: 400, 20 mm Rail, Standard
MI ITEM #05918419
MFR #421N20AD+203.2 Y=11.6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
421N20AD + 203.2Y=11.6

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Nominal Rail Size
    20 mm
  • Accuracy Class
    Normal Grade
  • Operating Temperature Range
    -40 to 80º C
  • Bearing Material
    Chrome Steel
  • Finish Coating
    Hard-Chrome Plated
  • Ball Options
    Corrosion Resistant
  • Series
    400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text