Motion
P950QC/UGN
DuraFlex Python® ULTRA Harness - Polyester Webbing Material, Back D-Ring Location, Quick Connect Leg Strap, Green Color, X-Large Size, 400 lb Weight Capacity
MI ITEM #05918556
MFR #P950QC/UGN
Price$445.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DuraFlex Python® ULTRA Harness - Polyester Webbing Material, Back D-Ring Location, Quick Connect Leg Strap, Green Color, X-Large Size, 400 lb Weight Capacity
MI ITEM #05918556
MFR #P950QC/UGN

Mfr description
P950QC/UGN HARNESS
  • Fully-adjustable harness design, along with the stretchable webbing, ensures proper fit without sacrificing comfort.
  • Tubular, high-strength, abrasion-resistant webbing with high-density, water-repellant foam features contoured edges to improve comfort.
  • Lanyard ring allows user to attach the lanyard when not in use, minimizing hazards associated with the lanyard hanging freely
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$445.21/each

Specifications

Dimensions

  • Size
    X-Large

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    400 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Green
  • D Ring Locations
    Back
  • Harness Material
    Polyester Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Shoulder Padding
  • Shoulder Strap Buckle
    Friction Roller
  • Standards Met
    ANSI Z359.11, OSHA 1926.502
  • Stretch Construction
    True
  • Style Application
    Cross-Over
  • UPC_NO
    612230111069

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)