Motion
AS3210-N03-ST

SMC CORP OF AMERICA
AS3210-N03-ST

AS3210-N03-ST SPEED CONTROLLER, ONE
Mi Item #05918559
MFR #AS3210-N03-ST
Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS3210-N03-ST

AS3210-N03-ST SPEED CONTROLLER, ONE
Mi Item #05918559
MFR #AS3210-N03-ST

Mfr description
AS3210-N03-ST SPEED CONTROLLER, ONE
  • Metal elbow type tamper proof speed controller
  • Requirement of special tool for adjustments offers extraprotection against inadvertent operation
  • On standard products, all brass parts are electroless nickel plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.45/each

Specifications

Dimensions

  • Input Port Size
    3/8 in
  • Male Thread Size
    npt 3/8
  • Output Port Size
    3/8 in

Details

  • Actuation
    Manual
  • Input Port Gender
    Male
  • Material
    Metal
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter In
  • Minimum Operating Pressure
    0.05 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Piping Type
    Inline
  • Port Connection Type
    NPT
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)