Motion
SER207-22FS

AMI BEARINGS INC
SER207-22FS

Straight Bore, 1.3750 in Bore Diam., 2.8346 in OD, 1.6875 in Width, Set Screw Locking
MI ITEM #05919015
MFR #SER207-22FS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
SER207-22FS

Straight Bore, 1.3750 in Bore Diam., 2.8346 in OD, 1.6875 in Width, Set Screw Locking
MI ITEM #05919015
MFR #SER207-22FS

Mfr description
SER207-22FS 1-3/8 SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.6875 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)