Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1206SRF

Screwdriver Sets - Tip Style: Slotted, 6 Piece Set
Mi Item #05923243
MFR #J1206SRF

Mfr description
J1206SRF 6PC FLAT BLADE SCREWDRIVER SET
  • 6 piece slotted screwdriver set
  • Tip sizes 3/16-inch to 3/8-inch
  • Provides superior handle ergonomics
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    2.36 lbs

Details

  • Number Of Screwdrivers
    6
  • Tip Style
    Slotted
  • UPC_NO
    662679081935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)